#0 1/2-3/8 Copper Condition HGR
#0 1/2-3/8 Copper Condition HGR
Frequently Purchased Together
Product Details
Product Details
- Secure and suspend 1/2" – 3/8” rigid and EMT conduits from overhead supports
- Copper plated steel for durability and corrosion resistance
- 1/2” thin wall
- Packed with bolts and nuts
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Plated
- Height:
- 5-2/5 in
- Material:
- Steel
- Width:
- 7-3/5 in