This product requires certification to purchase.

1/2 in. Bronze 90° Street Elbow

Jones Stephens

1/2 in. Bronze 90° Street Elbow

  • Fast #
  • Part #JB74024LF
  • Item #7722532
  • Manufacturer Part #B74024LF
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Bronze 90° Street Elbow

  • Fast #
  • Part #JB74024LF
  • Item #7722532
  • Manufacturer Part #B74024LF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Color Finish Name
Bronze
Fitting Type
90°, Street
Material
Bronze
Warranty & Product Information
UPC
717510155327