This product requires certification to purchase.

1/2 in. MPT x 1/4 in. Nylon Hose Barb Adapter

Jones Stephens

1/2 in. MPT x 1/4 in. Nylon Hose Barb Adapter

  • Fast #
  • Part #JN14006
  • Item #3706037
  • Manufacturer Part #N14006
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. MPT x 1/4 in. Nylon Hose Barb Adapter

  • Fast #
  • Part #JN14006
  • Item #3706037
  • Manufacturer Part #N14006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Weight
0.02 lb
Characteristics & Features
Material
Plastic
Material Type
Nylon
Warranty & Product Information
UPC
717510149067