1/2 SWT X 3/8 OD X 38 OD RB 3WAY SUPPLY STOP LF
1/2 SWT X 3/8 OD X 38 OD RB 3WAY SUPPLY STOP LF
Product Details
Product Details
- Rough brass
- Multi-turn oval style handle
- Angle stop design typically used when water supply pipe comes from the wall
- Valve allows single inlet to have two simultaneously controlled outlets
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 61-2012, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in x 3/8 in
- Height:
- 2-11/100
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-2020
- NSF Certified:
- No
- UPC:
- 717510210811
- WaterSense Labeled:
- No
- Width:
- 1-23/50