This product requires certification to purchase.

1/4 in. Hose Barb x MIP Brass 90 Degree Elbow

Jones Stephens

1/4 in. Hose Barb x MIP Brass 90 Degree Elbow

  • Fast #
  • Part #JG27044
  • Item #3702242
  • Manufacturer Part #G27044
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in. Hose Barb x MIP Brass 90 Degree Elbow

  • Fast #
  • Part #JG27044
  • Item #3702242
  • Manufacturer Part #G27044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
MIPS
End Connections
Barbed x MIPS
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
90°
Material
Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Plumbing
NSF Certified
No
UPC
717510270440