This product requires certification to purchase.

1/8 in. Bronze 90° Elbow

Jones Stephens

1/8 in. Bronze 90° Elbow

  • Fast #
  • Part #JB74001LF
  • Item #7719198
  • Manufacturer Part #B74001LF
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

1/8 in. Bronze 90° Elbow

  • Fast #
  • Part #JB74001LF
  • Item #7719198
  • Manufacturer Part #B74001LF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Characteristics & Features
Fitting Type
90°
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
717510188271