1-1/2 in. Plastic CTS J-Hook
1-1/2 in. Plastic CTS J-Hook
Frequently Purchased Together
Product Details
Product Details
- J-Hook for 1-1/2” pipe size
- 7" length
- Safely secures DWV piping
- Fabricated of durable ABS plastic
- Multiple nail holes for pipe attachment at varying angles
- Nails included
- Glueable with universal cement
- Calibrated for 1/8" fall per foot
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- J Hook
- UL Listed:
- No
- Width:
- 10-1/5 in