1-1/2 in. Rubber Stopper
1-1/2 in. Rubber Stopper
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Stopper
- Drain Type:
- Bathroom Sink Drain
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 7/10 in
- IAPMO Listed:
- No
- Length:
- 1-7/10 in
- Material:
- Rubber
- UPC:
- 717510351507
- Width:
- 1-7/10 in