1-1/2 in. x 20 ft. PEX-A Oxygen Barrier Straight Length Tubing in White
1-1/2 in. x 20 ft. PEX-A Oxygen Barrier Straight Length Tubing in White
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 100 Lift: 2000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- PipeTubing Size:
- 1-1/2 in
- UPC:
- 717510062021