This product requires certification to purchase.

1-1/2 in. x 20 ft. Straight Length Potable PEX-B White Tubing

Jones Stephens

1-1/2 in. x 20 ft. Straight Length Potable PEX-B White Tubing

  • Fast #
  • Part #PEXBJ20WH
  • Item #14319460
  • Manufacturer Part #C76953
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. x 20 ft. Straight Length Potable PEX-B White Tubing

  • Fast #
  • Part #PEXBJ20WH
  • Item #14319460
  • Manufacturer Part #C76953
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 100 Lift: 2000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Crosslinked polyethylene; PEX 5306
  • Approved for use with F1807 and F2159 fittings
  • Easy installation
  • Corrosion resistant
  • Freeze resistant
  • Quiet operation
  • Approved for use in potable plumbing applications
  • IAPMO certified to ASTM F876/877 and CSA B137.5 per NSF/ANSI 14, 61 and 372
  • CUPC listed
  • ASTM E84, ASTM F876, ASTM F877, and ASTM F2023 approved
  • Requires Certification
Dimensions & Measurements
Length
240 in
Pressure - Maximum
100 psi
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Cross-Linked Polyethylene
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
Application
Commercial, Residential
ASTM
ASTM F1807
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
NSF
Yes
Type
PEXBJ20WH
UL Listed
No
UPC
717510089042