This product requires certification to purchase.

1-1/2 in. x 6 in. 16-Gauge Galvanized Steel FHA Strap

Jones Stephens

1-1/2 in. x 6 in. 16-Gauge Galvanized Steel FHA Strap

  • Fast #
  • Part #JF160063
  • Item #3707288
  • Manufacturer Part #F160063
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. x 6 in. 16-Gauge Galvanized Steel FHA Strap

  • Fast #
  • Part #JF160063
  • Item #3707288
  • Manufacturer Part #F160063
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
2-3/10 in
Length
6 in
Size
1-1/2 in x 6 in
Width
6-1/5 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
UPC
717510160635