DESCRIPTION

Jones Stephens 1-1/2 in. 12-Pack CTS Flexible Floor/Ceiling Plate Escutcheon

JF06125

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
Fits Pipe Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday