DESCRIPTION

Jones Stephens 1-1/2 in. Brass Slip-Joint Nut in Polished Chrome

JT78150

Diameter:

SPECIFICATIONS

Color Finish
Polished Chrome
Diameter
1-1/2 in
End Connection 1
Slip Joint
End Connection 2
Slip Tube
End Connections
Slip Joint x Slip Tube
Inside Diameter
1-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS