DESCRIPTION

  • Built-in tile-flange
  • Exclusive Tru-Level™ self-leveling base system
  • Molded seat
  • Tie plates
  • Upgradable with Jacuzzi's Steam Pro™ steam generator

Jones Stephens 1-1/2 in. Heavy Strap

JF12024

Length:

SPECIFICATIONS

Coating
Galvanized
Gauge
18
Length
24 in
Material
Steel
Width
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS