DESCRIPTION
- 180 maximum temperature
- Adds years of life to any water system
- Electroplated steel casing with non-corrosion thermoplastic lining
- For use on water heaters, dishwashers, water filtration systems
- Prevents corrosion, lime and scale buildup
Jones Stephens 1-1/2 in. MIP Dielectric Nipple
JD06550
Length:
SPECIFICATIONS
- End Connection 1
- MIP
- End Connection 2
- MIP
- End Connections
- MIP
- Fitting Size 1
- 1-1/2 in
- Fitting Size 2
- 1-1/2 in
- Fitting Sizes
- 1-1/2 in
- Fitting Type
- Straight
- Length
- 4 in
- Material
- Carbon Steel
- Maximum Temperature
- 180
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday