1-1/2 x 4 in. MIP Dielectric Nipple

You last purchased this on
 
Jones Stephens

1-1/2 x 4 in. MIP Dielectric Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 4 in. MIP Dielectric Nipple

  • Fast #
  • Part #JD06550
  • Item #1326381
  • Manufacturer Part #D06550
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 180 maximum temperature
  • Prevents corrosion, lime and scale buildup
  • Electroplated steel casing with non-corrosion thermoplastic lining
  • For use on water heaters, dishwashers, water filtration systems
  • Adds years of life to any water system
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016
Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS x MIPS
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Dielectric Nipple
Height:
4 in
IAPMO Listed -:
Yes
Length:
4 in
MA Approved -:
No
Material:
Steel
Maximum Temperature:
180
Product Type:
Tailpiece
Size:
1-1/2 in x 4 in
WaterSense Labeled:
No
Weight:
0.45 lb
Width:
1-3/4 in