DESCRIPTION

  • Baked epoxy finish
  • Nipple storage range: close - 6"
  • Push away handles
  • Steel construction

Jones Stephens 1-1/4 in. 40-Piece Cap Nipple Tote Tray

JN70020

Material:

SPECIFICATIONS

Handle Material
Steel
Material
Steel
Number Of Pieces
40 Piece

Starting at
Call for Pricing
  • QUANTITY