DESCRIPTION

  • Gauge: 17
  • Length: 6"
  • Mack washer and brass locknut
  • Stainless steel
  • Tailpiece: 1-1/4"

Jones Stephens 1-1/4 in. Lavatory Grid Drain

JD70100

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Length
8-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS