DESCRIPTION

  • Electroplated steel casing with non-corrosion thermoplastic lining
  • For use on water heaters, dishwashers, water filtration systems
  • Galvanized coating
  • Maximum pressure: 300 psi
  • Maximum temperature: 180°
  • Prevents corrosion, lime and scale buildup

Jones Stephens 1-1/4 in. MIP Dielectric Nipple

JD06525

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-492
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Length
4 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS