Jones Stephens
1-1/2 in. Hinged Split Ring for Copper Tube
Part #JH73150 | Item #2476295 | Manufacturer Part #H73150
$4.48
EACH
(Pricing is for 1-1/2 in)
Fits Pipe Size:
Product Details
Specifications
Application: Copper Tube
Automatic Shut-Off: No
Coating: Copper Plated
Color Finish: Copper
Color Finish Category: Copper Tones
FM Approved: No
Fits Pipe Size: 1-1/2 in
Height: 7/10 in
Length: 2 in
Product Type: Hinged Split Ring
Rod Size In : 3/8 in
UL Listed: No
Weight: 0.21
Width: 3 in