1-1/2 in. Hydrant Brass Plug

You last purchased this on
 
Jones Stephens

1-1/2 in. Hydrant Brass Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. Hydrant Brass Plug

  • Fast #
  • Part #JP50150
  • Item #24218
  • Manufacturer Part #P50150
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
Height:
7/10 in
Length:
1-4/5 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Southern Code
Size:
1-1/2 in
WaterSense Labeled:
No
Weight:
0.013 lb
Width:
1-4/5 in