Jones Stephens
1-1/2 in. Plastic Hinged Escutcheon in Chrome
Part #JF06150 | Item #526564 | Manufacturer Part #F06150
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 12,
- Case: 1200
How to get it:
Product Details
- Chrome plated
- 3.900 Flange OD
- CARTON QUANTITIES ONLY
- Secure connection and seal with stainless steel gripper ring and EPDM O-ring
- Maximum temperature is 180° F and maximum pressure is 200 PSI
- Can be disassembled and re-used using the disassembly tool (sold separately)
- 25 year warranty
- Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
Documents
Specifications
Automatic Shut-Off: No
Clean Bagged: No
Color Finish: Chrome Plated
Color Finish Category: Chromes
Escutcheon Connection Type: IPS
Escutcheon Style: Hinged
Fire Suppression System Rated: No
Fits Pipe Size: 1-1/2 in
Height: 3-7/10 in
Length: 4-3/5 in
MA Approved: No
Material: Plastic
Product Type: Flexible
Size: 1-1/2 in
WaterSense Labeled: No
Weight: 0.2
Width: 4-3/5 in