1-1/2 in. Side Outlet Test Cap in Orange
1-1/2 in. Side Outlet Test Cap in Orange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Protects from debris during construction
- Orange
- DWV protection cap
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Test Cap
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Protection Cap
- WaterSense Labeled:
- No