1-1/2 in. Plated Slip Joint Nut Die

You last purchased this on
 
Jones Stephens

1-1/2 in. Plated Slip Joint Nut Die

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. Plated Slip Joint Nut Die

  • Fast #
  • Part #JT77150
  • Item #71542
  • Manufacturer Part #T77150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
1-1/2 in
Diameter - Outside:
1-1/2 in
End Connection 1:
Slip
End Connections:
Slip
Fire Suppression System Rated:
No
GSA Approved:
No
Height:
3/10 in
IAPMO Listed -:
No
Length:
2 in
MA Approved -:
No
Material:
Die Cast Zinc
NSF Certified:
No
Product Type:
Slip Joint
WaterSense Labeled:
No
Weight:
0.06 lb
Width:
2 in