1-1/2 in. PVC Full Port Union Ball Valve

Part #JB95150  |  Item #2995940  |  Manufacturer Part #B95150

$22.97 EACH

Valve Size:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Rated 150 PSI

Specifications

Automatic Shut-Off: No

Clean Bagged: No

End Connection 1: Union

End Connection 2: Union

End Connections: Union

FM Approved: No

Height: 4 in

IAPMO Listed: No

Length: 6-1/2 in

NSF Certified: No

Recommended Valve Application: [Plumbing, Swimming Pool]

UL Listed: No

Valve Body Material: PVC

Valve Operator: Tee Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/2 in

Valve Type: Ball Valve

Weight: 1.5

Width: 5-1/2 in