1-1/4 in. 40-Piece Steel Cap Nipple Tote Tray
1-1/4 in. 40-Piece Steel Cap Nipple Tote Tray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Holds 40 nipples - 1-1/4" close through 6"
- Heavy steel construction
- Keep your fittings organized and ready.
- Push away foldover handle
- Baked epoxy finish
- Strong welded seams
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Coating:
- Epoxy
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Gauge (metal):
- 21 ga
- Handle Length (in):
- 18 in
- Handle Material:
- Steel
- Handle Type:
- Push
- Height:
- 6-13/20 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Number of Compartments:
- 40
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Caddy
- Tool Storage Type:
- Tote Tray
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.62 lb
- Width:
- 7-87/100 in