1-1/4 in. Plastic Split Nut
1-1/4 in. Plastic Split Nut
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Supplied with washer
- Replace fractured or stripped slip nuts without tubular disassembly
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Name:
- White
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 1 in
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Plastic
- Product Type:
- Slip Joint
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb
- Width:
- 5 in