1-1/4 in. PVC Socket Check Valve

You last purchased this on
 
Jones Stephens

1-1/4 in. PVC Socket Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/4 in. PVC Socket Check Valve

  • Fast #
  • Part #JC30125
  • Item #2476241
  • Manufacturer Part #C30125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • EPDM seats
  • Maintenance-free operation
  • Stainless steel spring
  • Use anywhere to stop back flow and siphoning
  • Suitable for swimming pools, hot tubs, and solar installations
  • 200 psi static pressure rating at 77F
  • .5 psi required to open unit
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016
Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld x Solvent Weld
Fire Suppression System Rated:
No
Height:
6-1/4 in
IAPMO Listed -:
Yes
Length:
3 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Product Type:
Inline Check Valve
Size:
1-1/4 in
Temperature Range:
Up to 77 Deg F
Type:
Inline
UL Listed:
No
Valve Body Material:
PVC
Valve Seat Material:
EPDM
Valve Size:
1-1/4 in
Valve Type:
Check Valve
WaterSense Labeled:
No
Weight:
0.5 lb
Width:
3 in