Jones Stephens

1-1/8 in. Double Stick Rubber Pipe Insulation

Part #JI80118  |  Manufacturer Part #I80118

Width:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supplied with 2-1/2" IPS / 3" OD countersunk plug

Documents

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Color Finish: [Black, Blue]

Color Finish Category: Blacks

Fire Suppression System Rated: No

Height: 12 in

Length: 72 in

Material: Rubber

Material Type: Elastomeric Foam

Product Type: Double Stick Pipe Insulation

Size: 1-1/8 in x 3/8 in x 6 ft

Thickness: 0.375 in

UL Listed: No

WaterSense Labeled: No

Weight: 25

Width: 12 in