DESCRIPTION

  • Combo caddy with fold-over handle
  • Holds 33 nipples, size 3/4" x close-6"
  • Holds 39 nipples, size 1/2" x close-6"

Jones Stephens 1/2 & 3/4 in. Combination Nipple Caddy Tray

JN70575

Length:

SPECIFICATIONS

Height
6-1/2 in
Length
12-1/8 in
Material
Steel
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS