DESCRIPTION

  • Heavy solid plastic construction
  • No mastic necessary between pieces as with stackable units
  • One 1/2" flange
  • Packaged in display header bag
  • Two 3-1/2" closet bolts with washers and nuts

Jones Stephens 1/2 in. Closet Flange Extension Kit

JC88050

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Plastic
Width
7 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS