DESCRIPTION

  • Center back mount
  • Dual scale: 40° F to 240° F, and 0° C to 120° C
  • Face: 2-1/2"
  • Includes brass wells
  • Increments of 5°
  • Removable thermometers

Jones Stephens 1/2 in. Dial Thermometer MIP Center Back Mount

JJ40703

Temperature Range:

SPECIFICATIONS

Diameter
2-1/2 in
End Connection 1
MIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Maximum Temperature
240
Temperature Range
40 to 240 Deg F

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS