DESCRIPTION

Jones Stephens 1/2 in. FIP Chrome Plated Tub Spout with Nose Connection

JD01020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connections
FIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
ZAMAK

Starting at
Call for Pricing
  • QUANTITY