1 - 2 in. Stainless Steel Hose Clamp
1 - 2 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Trade Size 24, All stainless steel
- Made in USA
- 1/2" band
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 1 in - 2 in
- Height:
- 4-4/5 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Full Size Clamp
- Size:
- 1 in - 2 in
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 3-3/10 in