DESCRIPTION

  • 180 maximum temperature
  • Adds years of life to any water system
  • Electroplated steel casing with non-corrosion thermoplastic lining
  • For use on water heaters, dishwashers, water filtration systems
  • Prevents corrosion, lime and scale buildup

Jones Stephens 1/2 in. MIP Dielectric Nipple

JD06450

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-492
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
3 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS