DESCRIPTION

Jones Stephens 1/2 in. PVC Lift and Turn Waste & Overflow Kit

JB07110

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY