• Cart

DESCRIPTION

  • 324 FT/BOX
  • CFC-free
  • Color - Black with blue ink
  • Easy installation, flexible
  • Environmentally friendly

Jones Stephens PlumBest® 1/2 in. Wall Pipe Insulation

JI61

Inside Diameter:

SPECIFICATIONS

Collection
PlumBest®
Color Finish
Black, Blue
Inside Diameter
5/8 in
Length
324 ft
Material
Rubber
Thickness
1/2 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY