DESCRIPTION

Jones Stephens 1/2 x 3/4 in. Threaded x MIP Bath Cock Coupling Elbow

JB49010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS