DESCRIPTION

  • 1/2- 14 x 3/8"
  • Regular Zamak Basin Nut

Jones Stephens 1/2 x 3/8 in. Register Lavatory Coupling Nut

JB10100

Material:

SPECIFICATIONS

ADA Compliant
No
Height
3/4 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS