DESCRIPTION

  • Chrome-plated, 1/2" x 6", plastic with flange

Jones Stephens 1/2 x 6 in. Plastic Shower Arm with Flange

JS01049

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
6 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS