DESCRIPTION

  • Beveled sponge rubber material
  • Close coupled tank to bowl gaskets

Jones Stephens 1-3/16 in. Threaded Tank Bowl Gasket

JC03305

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2-1/8 in
Fitting Size 2
3-1/4 in
Height
1-3/16 in
Material
Sponge
Size
2-1/8 in x 3-1/4 in
WaterSense Labeled
No