1-3/4 x 14 x 2-1/4 in. 2-Leg Burner for LP
1-3/4 x 14 x 2-1/4 in. 2-Leg Burner for LP
Frequently Purchased Together
Product Details
- Tapped 1/2" IPS on both ends and one leg
- Comes with two 1/2" IPS plugs and close nipple orifice
- Dimensions 14" long x 1 3/4" high x 2 1/4" wide
- 52,000 BTU
- Ledge over burner holes prevents clogging
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Height:
- 1-1/2 in
- Length:
- 15-1/2 in
- MA Approved -:
- No
- Product Type:
- LP Gas
- Size:
- 14 in x 1-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 2.45 lb
- Width:
- 1-1/2 in