DESCRIPTION

  • Each bag includes 2 of each: closet bolts, nuts, round washers, and tinnerman nuts

Jones Stephens 1/4 in. Brass Plated Closet Bolt with Round Washer and Tinnerman Nut

JC02402

Length:

SPECIFICATIONS

Length
3-1/2 in
Material
Brass
WaterSense Labeled
No
Width
1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS