1-5/8 in. x 6 ft. Rubber Pipe Insulation
1-5/8 in. x 6 ft. Rubber Pipe Insulation
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- Closed cell flexible elastomeric foam insulation tubes
- UL GREENGUARD® Gold Certified as a low VOC material
- CARTON QUANTITIES ONLY
- For most indoor applications, no additional jacketing is required.
- High resistance to moisture vapor intrusion; low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM E84
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue
- Diameter - Inside 1:
- 1-5/8 in
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Energy Star Compliant:
- No
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 ft
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Rubber
- Maximum Temperature:
- 220
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Seamless
- Size:
- 1-5/8 in
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 1/2 in
- UL Listed:
- UL 94-5V/UL 723
- WaterSense Labeled:
- No