1-Hole Conversion Plate for Shower Faucet in Stainless Steel
1-Hole Conversion Plate for Shower Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished stainless steel finish
- Easily attaches with silicone caulk; one hole has brackets and screw
- Also available in 2 or 3 hole design
- 7 1/4" x 13" long
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Cover Plate
- Fire Suppression System Rated:
- No
- Height:
- 1/5 in
- Length:
- 13 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 8-1/2 in