1 in. Copper Crimp Ring For PEX-A (Bag of 100)
1 in. Copper Crimp Ring For PEX-A (Bag of 100)
Package Quantity Info:
EA: 1 IP: 100 CA: 1000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easy installation
- Leak-proof connections
- Simple and dependable plumbing connection
- Certified to ASTM F1807-2019b and CSA B137.5-2017
- CUPC listed
- Certified to NSF/ANSI 372-2022, NSF/ANSI/CAN 61-2021, and NSF/ANSI 14-2016a
- Copper
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14-2016a, ANSI 61-2021, ANSI 372-2022
- ASTM:
- ASTM F1807-2019b
- Application:
- Water
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5-2017
- Clean Bagged:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- Height:
- 7/20 in
- IAPMO Listed -:
- Yes
- Length:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Copper
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2016a, NSF 61-2021, NSF 372-2022
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 100 psi
- Size:
- 1 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- .02 lb
- Width:
- 1-1/4 in