1 in x 12 in. F1960 Copper Stub Out Elbow

You last purchased this on
 
Jones Stephens

1 in x 12 in. F1960 Copper Stub Out Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1 in x 12 in. F1960 Copper Stub Out Elbow

  • Fast #
  • Part #JS71003
  • Item #8074424
  • Manufacturer Part #S71003
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 20 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Closed end for pressure testing
  • ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
  • Connects to ASTM F1960 (Cold Expansion Style) PEX
  • Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
  • ASTM B88 type L copper tube
  • Meets IAPMO IGC 319, CSA B137.5, NSF/ANSI 14
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
ASTM:
ASTM B-88 Type L, ASTM F-1960
CSA Certified:
CSA B137.5-2017, CSA 61-2020
Clean Bagged:
No
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Stub Out Elbow
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
12 in
MA Approved -:
Yes
Material:
Copper
Material Type:
Type L
Maximum Temperature:
180
NSF:
NSF 372-2016
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
100 psi
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.118184594 lb