DESCRIPTION

  • 300 psi maximum pressure
  • Galvanized coating

Jones Stephens 1 in. MIP Dielectric Nipple

JD06500

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-492
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
3 in
Material
Stainless Steel
Size
1 in x 1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS