1 in. Plastic Flexible Floor and Ceiling Plate in White
1 in. Plastic Flexible Floor and Ceiling Plate in White
Frequently Purchased Together
Product Details
- 3.077 Flange OD
- CARTON QUANTITIES ONLY
- Chrome plated
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3-7/100 in
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Flexible
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3-3/10 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Flexible
- Size:
- 1 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 3-2/5 in