DESCRIPTION

  • Comfort grip handles
  • Cut and abrasion resistant webbing
  • PVC coated hooks that will not scratch
  • Ratchet tie down strap has 400 lb. working load limit
  • Weather and corrosion resistant

Jones Stephens 1 in. Ratchet chet Tie Down Strap

JS20300

Length:

SPECIFICATIONS

Length
16 ft
Width
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS